Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR40X45X17-XL NEEDLE BEARING INNER IR40X45X17
INA IR40X45X17-XL NEEDLE BEARING INNER IR40X45X17
Inner ring
References
ina:
IR40X45X17-XL
rubix:
101A8064
manufacturer :
0000222330000
ean:
4012802044300
Technical specifications
Inner diameter
40
mm
Outer diameter
45
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR40X45X17-XL NEEDLE BEARING INNER IR40X45X17
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
45
mm
Width
17
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.64
excl. VAT
/
Each
£
28.37
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 95475-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3386-20024 TAPERED ROLLER BEARING CONE
SKF IR 40X45X30 INNER RING
INA IR95X105X26-EGS INNER RING CYLINDRICAL
TIMKEN 47820-20024 TAPERED ROLLER BEARING CUP
INA IR75X85X54-XL NEEDLE BEARING INNER 232640000
TIMKEN LM742749AA-20477 TAPERED ROLLER BEARING CONE
TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP
TIMKEN 1751-20024 TAPERED ROLLER BEARING CONE
INA IR15X19X20-XL NEEDLE BEARING INNER IR15X19X20
TIMKEN M111012-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR35X42X21-IS1-OF
INA IR70X80X35-EGS INNER RING CYLINDRICAL
TIMKEN 42687-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR20X25X16-XL