Inner ring
Inner diameter | 20 mm |
---|---|
Outer diameter | 25 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x25x25 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 20 mm |
Outer diameter | 25 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | ir..-is1-xl |
Usually arrives within 14 working days