References
SKF:IR 10X14X20
Rubix:80208389
Manufacturer :9560
EAN:7316577123503

Product details : SKF IR10X14X20 NEEDLE BEARING INNER RING 10X14X20
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x14x14 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Delivery usually within ( 3 ) days
