TIMKEN 97450-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:97450
Rubix:397A6434
EAN:0053893455341




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 49.428 mm |
Documents
Product details : TIMKEN 97450-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 49.428 mm |
| Bearing Clearance | cn |
| Weight | 6.03 kg |
| Bore | 114,3 mm |
Show UNSPSC/ECL@SS
£ 1,362.85 excl. VAT
/ Each
£ 1,635.42 incl. VAT
- Usually arrives within 14 working days