Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INNER RACE IR30 X 35 X 20
INNER RACE IR30 X 35 X 20
Inner ring
References
ina:
IR30X35X20-XL
rubix:
88225126
manufacturer :
0000218490000
ean:
4012802712025
Technical specifications
Inner diameter
30
mm
Outer diameter
35
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INNER RACE IR30 X 35 X 20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
35
mm
Width
20
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.43
excl. VAT
/
Each
£
22.12
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA IR95X105X36-XL NEEDLE BEARING INNER IR95X105X36
TIMKEN 18720-20024 TAPERED ROLLER BEARING CUP
INA LR20X25X205 INNER RING LR CYLINDRICAL
INA IR65X75X28-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN LM603049AS-20024 TAPERED ROLLER BEARING CONE
SKF IR 17X20X30.5 INNER RING
TIMKEN 74472-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM814845-20024 TAPERED ROLLER BEARING CONE
TIMKEN 681-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5552-20024 TAPERED ROLLER BEARING CONE
INA IR70X80X35-XL NEEDLE BEARING INNER IR70X80X35
INA NEEDLE BEARING INNER IR35X42X21-IS1-OF
TIMKEN 5565-20024 TAPERED ROLLER BEARING CONE
TIMKEN 47820-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER LR30X35X12,5