References
INA:LR30X35X12,5
Rubix:102A3273
Manufacturer :0000218140000
EAN:4012802712001

Product details : INA NEEDLE BEARING INNER LR30X35X12,5
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x35x35 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- In stock: Next day delivery
