References
SKF:IR 17X20X30.5
Rubix:266A6836
Manufacturer :345001
EAN:7316573955474

Product details : SKF IR 17X20X30.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,5x20x20 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 30.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
- Delivery usually within ( 3 ) days
