References
INA:IR45X50X25,5-XL
Rubix:101A5296
Manufacturer :0000224620000
EAN:4012802044409

Product details : INA IR45X50X25,5-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 25.5 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 33.59 excl. VAT
/ Each
£ 40.31 incl. VAT
- Delivery usually within ( 7 ) days
