Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR35X42X36-XL NEEDLE BEARING INNER IR35X42X36
INA IR35X42X36-XL NEEDLE BEARING INNER IR35X42X36
Inner ring
References
ina:
IR35X42X36-XL
rubix:
101A7945
manufacturer :
0000221600000
ean:
4012802044287
Technical specifications
Inner diameter
35
mm
Outer diameter
42
mm
Width
36
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR35X42X36-XL NEEDLE BEARING INNER IR35X42X36
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
42
mm
Width
36
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.56
excl. VAT
/
Each
£
46.27
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA IR85X95X36-XL NEEDLE BEARING INNER IR85X95X36
TIMKEN XC25824C-20861 TAPERED ROLLER BEARING CONE
INA IR190X210X50-EGS INNER RING CYLINDRICAL
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
TIMKEN 73875-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3422-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER IR70X80X56
SKF NEEDLE BEARING INNER IR14X17X17
TIMKEN L725349-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA8575SW-20000 TAPERED ROLLER BEARING CONE
SKF IR 25X30X20.5 INNER RING
TIMKEN LM119311D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 95475-20024 TAPERED ROLLER BEARING CONE
TIMKEN 21BC-40000 TAPERED ROLLERS AND CAGE
TIMKEN 416-20024 TAPERED ROLLER BEARING CONE