INA IR85X95X36-XL NEEDLE BEARING INNER IR85X95X36


Inner ring

References
ina:IR85X95X36-XL
rubix:101A8174
manufacturer :0000234260000
ean:4012802044928
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter95 mm
Width36 mm
See all Specifications

Product details : INA IR85X95X36-XL NEEDLE BEARING INNER IR85X95X36


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter95 mm
Width36 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 114.19 excl. VAT
/ Each
£ 137.03 incl. VAT
  • Usually arrives within 14 working days