References
SKF:IR 25X30X20.5
Rubix:266A6838
Manufacturer :345006
EAN:7316573962014

Product details : SKF IR 25X30X20.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,5x30x30 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Usually arrives within 14 working days
