TIMKEN 71450-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:71450
Rubix:105A3349
EAN:0053893382623




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 47.625 mm |
Documents
Product details : TIMKEN 71450-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 3.43 kg |
| Bore | 114,3 mm |
Show UNSPSC/ECL@SS
£ 276.59 excl. VAT
/ Each
£ 331.91 incl. VAT
- Delivery usually within ( 7 ) days