TIMKEN 3386-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3386
Rubix:397A5937
EAN:0053893126319




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 79.975 mm |
| Width | 30.391 mm |
Documents
Product details : TIMKEN 3386-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 79.975 mm |
| Width | 30.391 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Material | chrome steel |
| Coating | uncoated |
| Precision | abma class 2 |
| Bore | straight |
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
- Delivery usually within ( 7 ) days