References
SKF:IR 25X30X26.5
Rubix:228A5559
Manufacturer :345007
EAN:7316573962045

Product details : SKF IR25X30X26.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,5x30x30 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 26.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Delivery usually within ( 3 ) days
