Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR110X125X40-XL NEEDLE BEARING INNER IR110X125X40
INA IR110X125X40-XL NEEDLE BEARING INNER IR110X125X40
Inner ring
References
ina:
IR110X125X40-XL
rubix:
101A8545
manufacturer :
0000238250000
ean:
4012802043440
Technical specifications
Inner diameter
110
mm
Outer diameter
125
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR110X125X40-XL NEEDLE BEARING INNER IR110X125X40
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
125
mm
Width
40
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.29
excl. VAT
/
Each
£
234.35
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR300X330X80-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR65X75X28-XL NEEDLE BEARING INNER IR65X75X28
SKF NEEDLE BEARING INNER IR 55X63X45
INA IR29X32X13-XL INNER RINGWITH SLIDEWAY
INA IR30X35X30-IS1 INNER RINGWITH SLIDEWAY
TIMKEN LM501310A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 539-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X30-XL NEEDLE BEARING INNER IR30X35X30
TIMKEN NA66212-20024 TAPERED ROLLER BEARING CONE
TIMKEN 28985-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5578-20024 TAPERED ROLLER BEARING CONE
TIMKEN 15101-20024 TAPERED ROLLER BEARING CONE
TIMKEN M88048-20395 TAPERED ROLLER BEARING CONE
TIMKEN LM718947-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 389-20024 TAPERED ROLLER BEARING CONE