INA IR200X220X50-XL NEEDLE BEARING INNER IR200X220X50


Inner ring

References
ina:IR200X220X50-XL
rubix:102A1937
manufacturer :0000242870000
ean:4012802423730
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter220 mm
Width50 mm
See all Specifications

Product details : INA IR200X220X50-XL NEEDLE BEARING INNER IR200X220X50


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter220 mm
Width50 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 668.87 excl. VAT
/ Each
£ 802.64 incl. VAT
  • Usually arrives within 14 working days