Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR45X50X25-XL NEEDLE BEARING INNER IR45X50X25
INA IR45X50X25-XL NEEDLE BEARING INNER IR45X50X25
Inner ring
References
ina:
IR45X50X25-XL
rubix:
101A8067
manufacturer :
0000224460000
ean:
4012802969573
Technical specifications
Inner diameter
45
mm
Outer diameter
50
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR45X50X25-XL NEEDLE BEARING INNER IR45X50X25
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
50
mm
Width
25
mm
Bearing Clearance
CN
Series
IR..-XL
Material
Chrome Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.15
excl. VAT
/
Each
£
33.78
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE
TIMKEN 73875-20024 TAPERED ROLLER BEARING CUP
INA IR7X10X12-XL NEEDLE BEARING INNER IR7X10X12
TIMKEN NA17098-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM328410-30000 PRECISION TAPERED ROLLER BEARING CUP
INA IR32X37X30-XL NEEDLE BEARING INNER 219620000
INA IR70X80X25-XL NEEDLE BEARING INNER IR70X80X25
TIMKEN 15117-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA33895SW-20024 TAPERED ROLLER BEARING CONE
INA IR35X42X20-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
SKF IR 40X45X17 INNER RING
TIMKEN XC16687C-K0400 TAPERED ROLLER BEARING CONE
INA LR17X20X165 INNER RING LR CYLINDRICAL
TIMKEN JLM503319-N0000 TAPERED ROLLER BEARING CUP
SKF IR 20X24X16 INNER RING