References
INA:IR55X60X35-EGS
Rubix:274A7792
Manufacturer :0000289160000
EAN:4012802697872

Product details : INA IR55X60X35-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 121 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
- Delivery usually within ( 7 ) days
