Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR50X60X25-XL NEEDLE BEARING INNER IR50X60X25
INA IR50X60X25-XL NEEDLE BEARING INNER IR50X60X25
Inner ring
References
ina:
IR50X60X25-XL
rubix:
101A8074
manufacturer :
0000227210000
ean:
4012802044515
Technical specifications
Inner diameter
50
mm
Outer diameter
60
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR50X60X25-XL NEEDLE BEARING INNER IR50X60X25
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
60
mm
Width
25
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.42
excl. VAT
/
Each
£
47.30
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN L812147-20405 TAPERED ROLLER BEARING CONE
SKF IR 40X45X30 INNER RING
INA IR20X25X26,5-XL NEEDLE BEARING INNER IR20X25X26,5
TIMKEN 835-20014 TAPERED ROLLER BEARING CONE
TIMKEN NA759SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA43131-20024 TAPERED ROLLER BEARING CONE
INA IR15X19X20-XL NEEDLE BEARING INNER IR15X19X20
TIMKEN 93787-20024 TAPERED ROLLER BEARING CONE
INA IR65X75X28-XL NEEDLE BEARING INNER IR65X75X28
INA IR100X110X40-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 47420-20024 TAPERED ROLLER BEARING CUP
INA IR15X20X23-XL NEEDLE BEARING INNER IR15X20X23
TIMKEN 29522-20024 TAPERED ROLLER BEARING CUP
TIMKEN XC2405DK-20904 TAPERED ROLLER BEARING CUP
INA IR38X43X20-XL NEEDLE BEARING INNER IR38X43X20