INA IR20X25X26,5-XL NEEDLE BEARING INNER IR20X25X26,5


Inner ring

References
ina:IR20X25X26,5-XL
rubix:101A5303
manufacturer :0000213260000
ean:4012802711608
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter25 mm
Width26.5 mm
See all Specifications

Product details : INA IR20X25X26,5-XL NEEDLE BEARING INNER IR20X25X26,5


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter25 mm
Width26.5 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
  • Usually arrives within 14 working days