References
SKF:IR 40X45X30
Rubix:266A6252
Manufacturer :9706
EAN:7316577126054

Product details : SKF IR 40X45X30 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x45x45 mm |
|---|---|
| Logistic Weight | 77 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- Delivery usually within ( 3 ) days
