References
SKF:IR 160X175X40
Rubix:209A1402
Manufacturer :9597
EAN:7316570446692

Product details : SKF IR160X175X40 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x175x175 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 160 mm |
| Outer diameter | 175 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 190.68 excl. VAT
/ Each
£ 228.82 incl. VAT
- Delivery usually within ( 3 ) days
