Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR100X110X40-XL NEEDLE BEARING INNER IR100X110X40
INA IR100X110X40-XL NEEDLE BEARING INNER IR100X110X40
Inner ring
References
ina:
IR100X110X40-XL
rubix:
101A8542
manufacturer :
0000237280000
ean:
4012802043372
Technical specifications
Inner diameter
100
mm
Outer diameter
110
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR100X110X40-XL NEEDLE BEARING INNER IR100X110X40
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
100
mm
Outer diameter
110
mm
Width
40
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.38
excl. VAT
/
Each
£
248.86
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 14124-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X13-EGS INNER RING CYLINDRICAL
TIMKEN 29665-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA55200-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR50X55X35-EGS
TIMKEN 25878-20024 TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR12X16X14-IS1-OF
INA IR240X265X60-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR160X175X40-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 6375-20014 TAPERED ROLLER BEARING CONE
INA IR35X40X17-XL NEEDLE BEARING INNER IR35X40X17
TIMKEN 26300-20024 TAPERED ROLLER BEARING CUP
TIMKEN 34479-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3530-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 70X80X54