TIMKEN 593-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:593
Rubix:397A6212
EAN:0053893065021





Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
Documents
Product details : TIMKEN 593-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
| Bearing Clearance | cn |
| Weight | 5.665 kg |
| Material | stamped steel (cage) |
| Bore | 88,9 mm |
Show UNSPSC/ECL@SS
£ 92.29 excl. VAT
/ Each
£ 110.75 incl. VAT
- Delivery usually within ( 7 ) days