INA IR75X85X54-XL NEEDLE BEARING INNER 232640000


Inner ring

References
ina:IR75X85X54-XL
rubix:229A1231
manufacturer :0000232640000
ean:4012802044829
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter85 mm
Width54 mm
See all Specifications

Product details : INA IR75X85X54-XL NEEDLE BEARING INNER 232640000


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter85 mm
Width54 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 49.84 excl. VAT
/ Each
£ 59.81 incl. VAT
  • Usually arrives within 14 working days