References
SKF:IR 30X35X17
Rubix:102A1108
Manufacturer :9670
EAN:7316577125347

Product details : SKF NEEDLE BEARING INNER IR 30X35X17
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x35x35 mm |
|---|---|
| Logistic Weight | 32 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Usually arrives within 14 working days
