Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR90X105X35-XL NEEDLE BEARING INNER IR90X105X35
INA IR90X105X35-XL NEEDLE BEARING INNER IR90X105X35
Inner ring
References
ina:
IR90X105X35-XL
rubix:
102A2477
manufacturer :
0000235660000
ean:
4012802044997
Technical specifications
Inner diameter
90
mm
Outer diameter
105
mm
Width
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR90X105X35-XL NEEDLE BEARING INNER IR90X105X35
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
105
mm
Width
35
mm
Bearing Clearance
cn
Series
ir..-xl
Material
chrome steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.29
excl. VAT
/
Each
£
150.35
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
INA IR90X100X36-XL NEEDLE BEARING INNER IR90X100X36
INA IR50X60X28-XL NEEDLE BEARING INNER IR50X60X28
INA IR95X105X36-XL NEEDLE BEARING INNER IR95X105X36
SKF IR 75X85X25 INNER RING
INA IR140X160X50-EGS INNER RING IR..-EGS CYLINDRICAL
INA NEEDLE BEARING INNER IR15X20X14-IS1-OF-XL
INA IR40X45X20,5-XL NEEDLE BEARING INNER IR40X45X20,5
INA IR50X55X25-EGS INNER RING IR..-EGS CYLINDRICAL
INA NEEDLE BEARING INNER IR12X16X20
TIMKEN 592-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3387-20024 TAPERED ROLLER BEARING CONE
TIMKEN L68149P-20902 TAPERED ROLLER BEARING CONE
TIMKEN 67791-20024 TAPERED ROLLER BEARING CONE
INA IR30X35X16-XL NEEDLE BEARING INNER IR30X35X16
INA IR30X35X30-EGS INNER RING CYLINDRICAL