References
INA:IR12X16X12-IS1-XL
Rubix:229A1225
Manufacturer :0000244810000
EAN:4047643172684

Product details : FAG IR12X16X12-IS1-XL INNER RACE 244810000
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 5 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 7 ) days
