INA NEEDLE BEARING INNER IR30X38X20-IS1-XL


Inner ring

References
ina:IR30X38X20-IS1-XL
rubix:201A3765
manufacturer :0000219380000
ean:4012802712094
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter38 mm
Width20 mm
See all Specifications

Product details : INA NEEDLE BEARING INNER IR30X38X20-IS1-XL


Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620

Strengths

Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.

Applications

Used on cages, bushings and needle bearings.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter38 mm
Width20 mm
Bearing Clearancecn
Seriesir..-is1-xl
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
  • Usually arrives within 14 working days