Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR30X35X30-XL NEEDLE BEARING INNER IR30X35X30
INA IR30X35X30-XL NEEDLE BEARING INNER IR30X35X30
Inner ring
References
ina:
IR30X35X30-XL
rubix:
181A0027
manufacturer :
0000219030000
ean:
4012802712056
Technical specifications
Inner diameter
30
mm
Outer diameter
35
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR30X35X30-XL NEEDLE BEARING INNER IR30X35X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
35
mm
Width
30
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.49
excl. VAT
/
Each
£
36.59
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 25580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 560-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN LM716449-20024 TAPERED ROLLER BEARING CONE
TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP
TIMKEN 73562-20024 TAPERED ROLLER BEARING CONE
TIMKEN M235149-40000 TAPERED ROLLER BEARING CONE
TIMKEN 71450-20024 TAPERED ROLLER BEARING CONE
TIMKEN 55206-70000 TAPERED ROLLER BEARING CONE
TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
INA IR75X85X54-XL NEEDLE BEARING INNER 232640000
TIMKEN 5552-20024 TAPERED ROLLER BEARING CONE
TIMKEN 59412B-20734 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 38A-20000 TAPERED ROLLER BEARING CUP
TIMKEN 59413-20024 TAPERED ROLLER BEARING CUP