Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN TAPER ROLLER BEARING 394A-X0245
TIMKEN TAPER ROLLER BEARING 394A-X0245
Tapered roller bearings 394A-X0245
References
timken:
394A-X0245
rubix:
106A9314
ean:
0053893378183
Technical specifications
Inner diameter
66.68
mm
Outer diameter
110
mm
Width
18.824
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN TAPER ROLLER BEARING 394A-X0245
The most basic and widely used type of tapered roller bearing. It consists of two main separable parts: the cone assembly (inner ring) and the cup (outer ring). Usually mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
66.68
mm
Outer diameter
110
mm
Width
18.824
mm
Series
395
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN 4C-20000 TAPERED ROLLER BEARING CONE
TIMKEN 6361-20024 TAPERED ROLLER BEARING CONE
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
FAG IR85X100X35-EGS INNER RING 289400000
TIMKEN 468-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA43131-20024 TAPERED ROLLER BEARING CONE
INA IR32X37X20-XL NEEDLE BEARING INNER IR32X37X20
TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
INA IR55X65X28-EGS INNER RING CYLINDRICAL
INA IR22X28X20-XL NEEDLE BEARING INNER IR22X28X20
TIMKEN 4520-20024 TAPERED ROLLER BEARING CUP
INA IR65X75X28-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR90X105X35-EGS INNER RING IR..-EGS CYLINDRICAL
SKF NEEDLE BEARING INNER IR 85X95X36
SKF GEP100FS SPHERICAL PLAIN BEARING