References
INA:IR40X45X17-EGS
Rubix:238A1963
Manufacturer :0007211900000
EAN:4012802695779

Product details : INA IR40X45X17-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Delivery usually within ( 7 ) days
