SKF NEEDLE BEARING INNER IR 85X95X26

Inner Rings

See technical information

References

SKF:IR 85X95X26
Rubix:102A1198
Manufacturer :9795
EAN:7316577127648
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter95 mm
Width26 mm
See all Specifications

Product details : SKF NEEDLE BEARING INNER IR 85X95X26


Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x95x95 mm
Logistic Weight278 g
Inner diameter85 mm
Outer diameter95 mm
Width26 mm
Bearing Clearancecn
Materialbearing steel
£ 55.62 excl. VAT
/ Each
£ 66.74 incl. VAT
  • Usually arrives within 14 working days