References
SKF:IR 45X50X25
Rubix:227A5921
Manufacturer :9717
EAN:7316577010964

Product details : SKF IR45X50X25 NEEDLE BEARING INNER
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x50x50 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 22.67 excl. VAT
/ Each
£ 27.20 incl. VAT
- Delivery usually within ( 3 ) days
