References
INA:IR10X14X14-IS1-OF-XL
Rubix:102A3190
Manufacturer :0000204270000
EAN:4012802436754

Product details : INA IR10X14X14-IS1-OF-XL INNER RING
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x14x14 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Delivery usually within ( 7 ) days
