References
SKF:IR 45X52X22
Rubix:102A1073
Manufacturer :9721
EAN:7316570407419

Product details : SKF NEEDLE BEARING INNER IR 45X52X22
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x52x52 mm |
|---|---|
| Logistic Weight | 89 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Delivery usually within ( 3 ) days
