TIMKEN 28317-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing Outer Race
See technical informationSee documentsReferences
Timken:28317
Rubix:397A7012
EAN:0053893230900





Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 15.875 mm |
Documents
Product details : TIMKEN 28317-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Usually arrives within 14 working days