Inner Rings
Inner diameter | 90 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 406 g |
Inner diameter | 90 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days