Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA NEEDLE BEARING INNER IR20X25X16-XL
INA NEEDLE BEARING INNER IR20X25X16-XL
Inner ring
References
ina:
IR20X25X16
rubix:
101A7506
manufacturer :
0002565010000
ean:
4012802720327
Technical specifications
Inner diameter
20
mm
Outer diameter
25
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING INNER IR20X25X16-XL
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
21,3
g
Inner diameter
20
mm
Outer diameter
25
mm
Width
16
mm
Bearing Clearance
cn
Series
ir
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.37
excl. VAT
/
Each
£
16.04
incl. VAT
Sold out
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
INA IR25X30X26,5-XL NEEDLE BEARING INNER IR25X30X26,5
TIMKEN 474-20024 TAPERED ROLLER BEARING CUP
TIMKEN 689-20024 TAPERED ROLLER BEARING CONE
SKF IR45X50X35 NEEDLE BEARING INNER
TIMKEN 48393-30000 PRECISION TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 25X30X17
TIMKEN L68149P-20902 TAPERED ROLLER BEARING CONE
INA IR260X285X60-EGS INNER RING CYLINDRICAL
TIMKEN 563-20024 TAPERED ROLLER BEARING CUP
TIMKEN 480-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA643SW-20024 TAPERED ROLLER BEARING CONE
SKF IR160X175X40 INNER RING
INA IR140X155X35-XL NEEDLE BEARING INNER IR140X155X35