Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 33890-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33890-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
33890
rubix:
397A5941
ean:
0053893265605
Technical specifications
Inner diameter
52.387
mm
Outer diameter
95.25
mm
Width
27.783
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 33890-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
52.387
mm
Outer diameter
95.25
mm
Width
27.783
mm
Series
33800
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.72
excl. VAT
/
Each
£
68.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN M229349A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 44150-20024 TAPERED ROLLER BEARING CONE
TIMKEN 31597-70016 TAPERED ROLLER BEARING CONE
TIMKEN NA46790-20024 TAPERED ROLLER BEARING CONE
TIMKEN 5520-20024 TAPERED ROLLER BEARING CUP
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
INA NEEDLE BEARING INNER IR35X42X23-IS1-OF-XL
TIMKEN LM742710CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR80X90X54-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN NA67791SW-20024 TAPERED ROLLER BEARING CONE
SKF IR 17X20X20.5 INNER RING
TIMKEN 14124-20024 TAPERED ROLLER BEARING CONE
TIMKEN 19268-20024 TAPERED ROLLER BEARING CUP
SKF IR 110X120X30 INNER RING
INA IR320X350X80-EGS INNER RING CYLINDRICAL