References
SKF:LR 25X30X12.5
Rubix:266A6293
Manufacturer :345027
EAN:7316573964445

Product details : SKF LR 25X30X12.5 INNER RING FOR NEEDLE ROLLER BEARING
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x30x30 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 12.5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Delivery usually within ( 3 ) days
