NTN - Needle Roller Bearing - WS81216
Inner diameter | 80 mm |
---|---|
Outer diameter | 115 mm |
Width | 8.5 mm |
Logistics dimensions (L x W x H) | 115x115x8,5 mm |
---|---|
Logistic Weight | 359 g |
Inner diameter | 80 mm |
Outer diameter | 115 mm |
Width | 8.5 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days