NTN WS81224 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81224
See technical informationSee documentsReferences
NTN:WS81224
Rubix:206A3449
EAN:4547359246223



Documents
Product details : NTN WS81224 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x12 mm |
|---|---|
| Logistic Weight | 1165 g |
| Inner diameter | 120 mm |
| Outer diameter | 170 mm |
| Width | 12 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 64.92 excl. VAT
/ Each
£ 77.90 incl. VAT
- Usually arrives within 14 working days
