SKF NEEDLE BEARING WASHER LS 3047


Washer

References
skf:LS 3047
rubix:104A9682
manufacturer :12022
ean:7316570331196
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
See all Specifications

Product details : SKF NEEDLE BEARING WASHER LS 3047


Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series

Technical specifications


Attributes
Logistics dimensions (L x W x H)3x47x47 mm
Logistic Weight22 g
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
SeriesLS
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
  • In stock: Next day delivery