References
SKF:GS 81105
Rubix:104A9556
Manufacturer :7971
EAN:7316577009890

Product details : SKF NEEDLE BEARING WASHER GS 81105
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x42x42 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Material | bearing steel |
| Series | gs |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
- Usually arrives within 14 working days
