Deep groove ball bearing SKF 6000-ZTN9, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6000-ZTN9
Rubix:104A8671
Manufacturer :40010
EAN:7316577064875

Product details : SKF RADIAL BALL BEARING 6000-ZTN9
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF ball bearing is manufactured with a glass-fiber-reinforced polyamide cage and equipped with a metal shield that provides protection against contaminants. Ideal for high-speed applications, it ensures moderate internal friction and stable performance with minimal maintenance, all while maintaining a good balance between robustness and flexibility.
Features:
This bearing is designed to withstand radial and axial loads in both directions, offering great versatility in its applications. Its cage is made of glass-fiber-reinforced polyamide, which makes it both lightweight and highly wear-resistant. The metal shield, located on one side, helps limit the ingress of large debris while minimizing additional friction. Its internal radial clearance is standard (CN), ensuring compatibility with various mechanical configurations without requiring special adjustments. This bearing is capable of operating at high speeds while maintaining moderate friction, contributing to reliable and long-lasting performance.
Maintenance:
This bearing requires simple maintenance. Its polyamide cage can withstand moderate operating temperatures, so it is essential to adhere to the recommended limits to prevent degradation. Thanks to its metal deflector, this bearing is protected from medium- to large-sized contaminants, thereby reducing the need for frequent cleaning. Regular lubrication is also recommended to maintain optimal performance, particularly in slightly dusty environments. Nevertheless, maintenance remains fairly simple since the bearing is open on one side.
Sealing:
This bearing is equipped with a metal flange on one side, providing partial sealing against contaminants. This steel-sheet deflector is inserted into the outer ring and forms a narrow passage with the inner ring, effectively limiting the ingress of large debris. However, it does not provide a complete seal against small particles or moisture, which means that use in very dirty or humid environments will require increased monitoring.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Excellent ability to withstand radial and axial loads in both directions, ensuring great versatility of use;
- Glass-fiber-reinforced polyamide cage, offering both light weight and wear resistance;
- Effective metal shield for protection against large contaminants;
- Low maintenance, minimizing maintenance costs while maintaining reliable performance;
- Suitable for high rotational speeds thanks to moderate internal friction.
Applications:
This SKF ball bearing is particularly well-suited for applications requiring a combination of light weight and low friction, such as agricultural machinery, small electric motors, or material handling equipment. Its ability to operate at high speeds makes it a wise choice for mechanical systems where speed and efficiency are paramount. Furthermore, its reinforced polyamide cage makes it ideal for relatively clean and secure environments where moderate loads predominate, such as conveyors or light-duty transmission systems.
Features:
This bearing is designed to withstand radial and axial loads in both directions, offering great versatility in its applications. Its cage is made of glass-fiber-reinforced polyamide, which makes it both lightweight and highly wear-resistant. The metal shield, located on one side, helps limit the ingress of large debris while minimizing additional friction. Its internal radial clearance is standard (CN), ensuring compatibility with various mechanical configurations without requiring special adjustments. This bearing is capable of operating at high speeds while maintaining moderate friction, contributing to reliable and long-lasting performance.
Maintenance:
This bearing requires simple maintenance. Its polyamide cage can withstand moderate operating temperatures, so it is essential to adhere to the recommended limits to prevent degradation. Thanks to its metal deflector, this bearing is protected from medium- to large-sized contaminants, thereby reducing the need for frequent cleaning. Regular lubrication is also recommended to maintain optimal performance, particularly in slightly dusty environments. Nevertheless, maintenance remains fairly simple since the bearing is open on one side.
Sealing:
This bearing is equipped with a metal flange on one side, providing partial sealing against contaminants. This steel-sheet deflector is inserted into the outer ring and forms a narrow passage with the inner ring, effectively limiting the ingress of large debris. However, it does not provide a complete seal against small particles or moisture, which means that use in very dirty or humid environments will require increased monitoring.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable and high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Excellent ability to withstand radial and axial loads in both directions, ensuring great versatility of use;
- Glass-fiber-reinforced polyamide cage, offering both light weight and wear resistance;
- Effective metal shield for protection against large contaminants;
- Low maintenance, minimizing maintenance costs while maintaining reliable performance;
- Suitable for high rotational speeds thanks to moderate internal friction.
Applications:
This SKF ball bearing is particularly well-suited for applications requiring a combination of light weight and low friction, such as agricultural machinery, small electric motors, or material handling equipment. Its ability to operate at high speeds makes it a wise choice for mechanical systems where speed and efficiency are paramount. Furthermore, its reinforced polyamide cage makes it ideal for relatively clean and secure environments where moderate loads predominate, such as conveyors or light-duty transmission systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x26x26 mm |
|---|---|
| Logistic Weight | 17,9 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | bearing steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 4750 N |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Delivery usually within ( 3 ) days
