Deep groove ball bearing Timken ER 32, Outer diameter: 100 mm | Width: 55.56 mm | Inner diameter: 50.8 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 32
Rubix:396A8671
EAN:0087796054899


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
Product details : TIMKEN ER32 INSERT BALL BEARING
housed bearing
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.56 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | er |
| Material | steel for bearings |
| Cage | nylon |
| Limit speed | 2260 rpm |
| Reaming diameter | 106.4 mm |
| Thickness | 2.4 mm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 6.57 N |
| Basic dynamic load, radial - Cr | 10.8 N |
| Weight | 1.31 kg |
Show UNSPSC/ECL@SS
£ 78.21 excl. VAT
/ Each
£ 93.85 incl. VAT
- Delivery usually within ( 7 ) days