Deep groove ball bearing SNR 6015Z, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6015Z
Rubix:204A9140
EAN:3413520116934



Documents
Product details : SNR 6015Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x28x128 mm |
|---|---|
| Logistic Weight | 647 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 9400 rpm |
| Basic static load, radial - C0r | 33600 N |
| Basic dynamic load, radial - Cr | 38400 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 37.07 excl. VAT
/ Each
£ 44.48 incl. VAT
- Usually arrives within 14 working days
