Insert bearing Bearing unit FYTJ
Inner diameter | 30 mm |
---|---|
Width | 30.5 mm |
Logistics dimensions (L x W x H) | 30,5x148x60 mm |
---|---|
Logistic Weight | 842 g |
Inner diameter | 30 mm |
Width | 30.5 mm |
Height | 30 mm |
Length | 148 mm |
Outer diameter | 148 mm |
Usually arrives within 14 working days