References
SNR:UKFLE206HCC
Rubix:206A2062
Manufacturer :UKFLE.206.H.CC
EAN:3413529566235




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SNR UKFLE206HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, relubricatable, insert with tapered bore to accept the locking sleeve, H23XX with a closed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | grey cast iron |
| Height | 142 mm |
| Length | 80 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.88 kg |
Show UNSPSC/ECL@SS
£ 35.47 excl. VAT
/ Each
£ 42.56 incl. VAT
- Usually arrives within 14 working days